Skip Content
SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGES50T
  • Mfr. Model # ES50T
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Application Trigger Start
  • Includes -
  • Item Production Screwdriver
  • Features Standard Precision Shut-off Clutch for Assembly Applications where Precise Torque Control is Necessary, Has Two Springs Furnished to Cover Torque Range
  • Control Module Required 3Y470
  • No Load RPM 500 - 650
  • Bearing Type Ball and Roller
  • Max. Torque 0.5 - 9.0 in.-lb.
  • Tool Weight 0.75 lb.
  • Tool Length 8-7/8"
  • Corded/Cordless Corded
  • Tool Speed Control Variable
  • Cord -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list