SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGEL1007B
  • Mfr. Model # EL1007B
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Features Egg-shaped Oval Grip, Low Sound Levels, Has Two Springs Furnished to Cover Torque Range
  • Application Straight Lever Start
  • Item Production Screwdriver
  • Includes -
  • No Load RPM 500 to 700
  • Control Module Required 3JD50
  • Bearing Type Ball and Roller
  • Max. Torque 0.5 - 10.44 in.-lb.
  • Tool Weight 0.8 lb.
  • Tool Length 9-1/4"
  • Corded/Cordless Corded
  • Tool Speed Control Variable
  • Cord Easily Detached from the Tool by Loosening Threaded Retainer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list