Skip Content
SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG41PP25TSQ4
  • Mfr. Model # 41PP25TSQ4
  • UNSPSC # 27131512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Item Positive Jaw Screwdriver
  • Handle Type Pistol
  • Duty Industrial
  • Operation Reversible
  • Overall Length 7-1/4"
  • Clutch Type Positive Jaw
  • Throttle Type Trigger
  • CFM @ Full Load 20.0
  • Free Speed 2,500 RPM
  • Required Pressure 90 PSI
  • Torque Range Soft Draw 25 - 45 in.-lbs.
  • Air Inlet 1/4" NPT
  • Hex Bit 1/4"
  • Min. Hose Size 5/16"
  • Includes Tool Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list