SCREWDRIVER WITH LED 0-2500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER WITH LED 0-2500 RPM

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTFS2500
  • Mfr. Model # FS2500
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Includes Magnetic Socket Bit 5/16-65, Locator
  • Features Variable Speed, Reversible, LED Job Light For Maximum Efficiency In Low Light Conditions, One Touch Locator
  • Item Screwdriver
  • Tool Length (In.) 11
  • Shank Size (In.) 1/4
  • Tool Weight (Lb.) 3.3
  • Bearings Ball
  • No Load RPM 0 - 2,500
  • Speed Control Variable
  • Amps 6.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list