Skip Content
SCREWDRIVER W/7 - 3IN BITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER W/7 - 3IN BITS

PICQUIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCQ88001B
  • Mfr. Model # 88001B
  • UNSPSC # 27111734
  • CATALOGUE PAGE # 99
  • Shipping Weight 0.42 lbs

Product Details

SixPac multi bit screwdriver with 6 bits, features: - instant bit change and storage system. - comfortable, solid high-torque handle. - stainless steel 7/16 inch shank and bit holder. 3 inches long power bits provide extended reach.

Technical Specs

  • Item Sixpac Plus
  • Features Instant Bit Change and Storage System Means No Lost Bits. Comfortable, Solid Handle Provides Maximum Torque. Extra Length 3" Power Bits with Universal 1/4" Hex. Anodized Aluminium Shank Provides Corrosion Resistance with Built in 7/16 Inch Hex Bolster for Use with Wrench for Extra Torque.
  • Finish Black
  • Includes Handle with 7 X 3 Inch Long, 1/4 Inch Hex, Power Bits: R1, R2, R3, P1, P2, 3/16 Slot and 1/4 Slot
  • Number of Pieces 7
  • Driver Type 7-in-1
  • Shank Type Solid
  • Overall Length 8"
  • Sizes Included R1, R2, R3, P1, P2, 3/16 Slot, 1/4 Slot
  • Handle Design Solid
  • Bit Retainer Type Magnetic
  • Primary Application Installing/removing Screws
  • Shank Material Aluminium Alloy
  • Tether Capable Not Tether Capable
  • Single End/Double End Single End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list