SCREWDRIVER W/6 - 1.3IN BITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER W/6 - 1.3IN BITS

PICQUIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PCQ91002B
  • Mfr. Model # 91002B
  • UNSPSC # 27111734
  • CATALOGUE PAGE # 99
  • Shipping Weight 0.16 lbs

Product Details

Stubby multi bit screwdriver. Features: bit storage system same as the SixPac. Minimum length - ideal for tight spots. Magnetic bit holder. 3/8 inch aircraft alloy shank with Hex bolster.

Technical Specs

  • Item Stubby
  • Features Instant Bit Change and Storage System Means No Lost Bits. Minimum Length-ideal for Close Quarters Work. Aluminium Alloy Shank Has a Built in 3/8" Hex Bolster for Wrench Application. Magnetic Tip-high Force Magnetic Bit Holder.
  • Finish Black
  • Includes Handle with 6 X 1.3 Inch Long, 1/4 Inch Hex, Power Bits: R1, R2, P1, P2, 3/16 Slot and 1/4 Slot
  • Driver Type 6-in-1
  • Handle Design Solid
  • Overall Length 3.5"
  • Number of Pieces 6
  • Shank Type Solid
  • Shank Material Aluminium Alloy
  • Bit Retainer Type Magnetic
  • Sizes Included R1, R2, P1, P2, 3/16 Slot, 1/4 Slot
  • Primary Application Installing/removing Screws
  • Tether Capable Not Tether Capable
  • Single End/Double End Single End

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list