SCREWDRIVER TRIPLE-Y #1X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TRIPLE-Y #1X5

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXY2
  • Mfr. Model # 5UXY2
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Polished
  • Item Triple-Y(R) Screwdriver
  • Handle Design 4-Sided
  • Shank Length 5"
  • Overall Length 9"
  • Shank Shape Round
  • Tip Size #1
  • Standards ANSI, DIN
  • Tip Style Group Crosspoint, Phillips
  • Handle Material Butyrate
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list