SCREWDRIVER TRIPLE-Y #0X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TRIPLE-Y #0X5

EAZYPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UXY1
  • Mfr. Model # 5UXY1
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Triple-Y(R) Screwdriver
  • Finish Polished
  • Handle Design 4-Sided
  • Overall Length 9"
  • Shank Length 5"
  • Tip Size #0
  • Shank Shape Round
  • Standards ANSI, DIN
  • Handle Material Butyrate
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list