Skip Content
SCREWDRIVER TORXPLUS IP 9X1.4 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER TORXPLUS IP 9X1.4 NM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA028043
  • Mfr. Model # 028043
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.269 lbs

Technical Specs

  • Rotation CW
  • Item Preset Torque Indicator
  • Primary Scale Range Fixed Preset 1.4 Nm/1.0 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Accuracy +/- 10.0%
  • Handle Type Kraftform
  • Housing Material Plastic
  • Torque Setting Pre-Set
  • Calibration Certificate Included No
  • Overall Length 6-3/4"
  • Min. Number of Cycles 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list