SCREWDRIVER TORXPLUS IP 15X3.0 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORXPLUS IP 15X3.0 NM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA028045
  • Mfr. Model # 028045
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.269 lbs

Technical Specs

  • Item Preset Torque Indicator
  • Rotation CW
  • Primary Scale Range Fixed Preset 3.0 Nm/2.2 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Handle Type Kraftform
  • Accuracy +/- 10.0%
  • Housing Material Plastic
  • Overall Length 6-3/4"
  • Torque Setting Pre-Set
  • Min. Number of Cycles 5000
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list