SCREWDRIVER TORX TORQ TX 9X1.4 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX TORQ TX 9X1.4 NM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA027933
  • Mfr. Model # 027933
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.269 lbs

Technical Specs

  • Item Preset Torque Indicator
  • Rotation CW
  • Primary Scale Range Fixed Preset 1.4 Nm/1.0 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Accuracy +/- 10.0%
  • Drive Size T9
  • Handle Type Kraftform
  • Overall Length 6-3/4"
  • Housing Material Plastic
  • Min. Number of Cycles 5000
  • Torque Setting Pre-Set
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list