Skip Content
SCREWDRIVER TORX TORQ TX 7X0.9 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER TORX TORQ TX 7X0.9 NM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA027931
  • Mfr. Model # 027931
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.262 lbs

Technical Specs

  • Item Preset Torque Indicator
  • Rotation CW
  • Primary Scale Range Fixed Preset 0.9 Nm/0.7 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Accuracy +/- 10.0%
  • Drive Size T7
  • Handle Type Kraftform
  • Overall Length 6-3/4"
  • Torque Setting Pre-Set
  • Min. Number of Cycles 5000
  • Housing Material Plastic
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list