Skip Content
SCREWDRIVER TORX TORQ TX 15X3.0 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER TORX TORQ TX 15X3.0 NM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA027935
  • Mfr. Model # 027935
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.277 lbs

Technical Specs

  • Item Preset Torque Indicator
  • Rotation CW
  • Primary Scale Range Fixed Preset 3.0 Nm/2.2 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Handle Type Kraftform
  • Overall Length 6-3/4"
  • Accuracy +/- 10.0%
  • Housing Material Plastic
  • Calibration Certificate Included No
  • Drive Size T15
  • Min. Number of Cycles 5000
  • Torque Setting Pre-Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list