SCREWDRIVER TORX T9X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX T9X2-1/4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA118185
  • Mfr. Model # 118185
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.212 lbs

Technical Specs

  • Finish Matte
  • Item Screw-Holding Screwdriver
  • Handle Design Ergonomic w/Rotating Cap
  • Shank Shape Round
  • Shank Length 2-1/4"
  • Overall Length 5-3/8"
  • Tip Size T9
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list