SCREWDRIVER TORX T45X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T45X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9300-45C
  • Mfr. Model # 9300-45C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Torx(R) tip round shank screwdrivers. T45 tip size.

Technical Specs

  • Features Precision Machined Tip
  • Overall Length 10-3/8"
  • Item Screwdriver
  • Handle Design 4-Sided
  • Finish Chrome Shank, Black Oxide Tip
  • Shank Length 6"
  • Shank Shape Round
  • Handle Material Acetate
  • Standards ANSI
  • Tip Size T45
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list