SCREWDRIVER TORX T30X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T30X6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C475
  • Mfr. Model # 12C475
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Bright Nickel-Chrome
  • Overall Length 10-13/16"
  • Features Vapor Blasted Tip, End Stamp for Quick Identification, Bolstered Blades
  • Item Screwdriver
  • Handle Design Ergonomic
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size T30
  • Handle Material Multicomponent
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Chrome-Vanadium Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list