Skip Content
SCREWDRIVER TORX T30X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T30X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9300-30C
  • Mfr. Model # 9300-30C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Torx(R) tip round shank screwdrivers. T30 tip size.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Features Precision Machined Tip
  • Handle Design 4-Sided
  • Item Screwdriver
  • Overall Length 8"
  • Shank Length 4"
  • Tip Size T30
  • Standards ANSI
  • Shank Shape Round
  • Tip Style TORX(R)
  • Shank Material Alloy Tool Steel
  • Handle Material Acetate
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list