SCREWDRIVER TORX T30X4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T30X4-1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88530
  • Mfr. Model # 88530
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

Torx round shank screwdriver. Black oxide finish. Size T30. Overall length 9-1/3 inches.

Technical Specs

  • Item Screwdriver
  • Features Precision Machined Tip
  • Handle Design Ergonomic Tri Lobular
  • Finish Chrome
  • Overall Length 9-1/3"
  • Shank Shape Round
  • Shank Length 4-1/4"
  • Tip Size T30
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list