Skip Content
SCREWDRIVER TORX T25X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T25X6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C492
  • Mfr. Model # 12C492
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features Butyrate Handle, Contoured Handle, Bolstered Blades, Tip Treatment
  • Finish Bright Nickel-Chrome
  • Item Screwdriver
  • Overall Length 10-11/16"
  • Handle Design Contoured
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size T25
  • Handle Material Butyrate
  • Tip Style TORX(R)
  • Shank Material Chrome-Vanadium Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list