SCREWDRIVER TORX T25X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T25X6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C473
  • Mfr. Model # 12C473
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Vapor Blasted Tip, End Stamp for Quick Identification, Bolstered Blades
  • Item Screwdriver
  • Finish Bright Nickel-Chrome
  • Shank Shape Round
  • Overall Length 10-13/16"
  • Handle Design Ergonomic
  • Shank Length 6"
  • Tip Size T25
  • Shank Material Chrome-Vanadium Steel
  • Handle Material Multicomponent
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list