Skip Content
SCREWDRIVER TORX T25X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER TORX T25X4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA028012
  • Mfr. Model # 028012
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.799 lbs

Technical Specs

  • Item TORX(R) Screwdriver
  • Handle Design Ergonomic w/Antiroll
  • Overall Length 8-1/4"
  • Finish Matte
  • Shank Length 4"
  • Tip Size T25
  • Shank Shape Round
  • Tip Style TORX(R)
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list