Skip Content
Discontinued with Replacement
SCREWDRIVER TORX T25X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T25X3-1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9300-25C
  • Mfr. Model # 9300-25C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
SCREWDRIVER TORX T25X3-1/4

Price: NA

Product Details

Torx(R) tip round shank screwdrivers. T25 tip size.

Technical Specs

  • Item Screwdriver
  • Features Precision Machined Tip
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Overall Length 6-5/8"
  • Shank Length 3-1/4"
  • Tip Size T25
  • Shank Shape Round
  • Standards ANSI
  • Tip Style TORX(R)
  • Handle Material Acetate
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list