Skip Content
SCREWDRIVER TORX T20X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T20X6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C472
  • Mfr. Model # 12C472
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Vapor Blasted Tip, End Stamp for Quick Identification, Bolstered Blades
  • Handle Design Ergonomic
  • Finish Bright Nickel-Chrome
  • Item Screwdriver
  • Shank Length 6"
  • Overall Length 10-13/16"
  • Shank Shape Round
  • Tip Size T20
  • Tip Style TORX(R)
  • Shank Material Chrome-Vanadium Steel
  • Handle Material Multicomponent
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list