Skip Content
SCREWDRIVER TORX T20X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER TORX T20X4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA028010
  • Mfr. Model # 028010
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.362 lbs

Technical Specs

  • Handle Design Ergonomic w/Antiroll
  • Item TORX(R) Screwdriver
  • Shank Length 4"
  • Overall Length 8"
  • Shank Shape Round
  • Tip Size T20
  • Tip Style TORX(R)
  • Finish Matte
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list