Skip Content
Discontinued with Replacement
SCREWDRIVER TORX T15X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORX T15X3-1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9300-15C
  • Mfr. Model # 9300-15C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
SCREWDRIVER TORX T15X3-1/4

Price: NA

Product Details

Torx(R) tip round shank screwdrivers. T15 tip size.

Technical Specs

  • Item Screwdriver
  • Features Precision Machined Tip
  • Handle Design 4-Sided
  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 6-5/8"
  • Shank Shape Round
  • Shank Length 3-1/4"
  • Tip Size T15
  • Tip Style TORX(R)
  • Shank Material Alloy Tool Steel
  • Handle Material Acetate
  • Standards ANSI
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list