SCREWDRIVER TORX T10X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX T10X3-1/4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA028005
  • Mfr. Model # 028005
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.842 lbs

Technical Specs

  • Finish Matte
  • Handle Design Ergonomic w/Antiroll
  • Overall Length 6-3/8"
  • Shank Length 3-1/4"
  • Item TORX(R) Screwdriver
  • Shank Shape Round
  • Tip Size T10
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list