SCREWDRIVER TORX PLUS 8 IPX2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX PLUS 8 IPX2-1/4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05028032003
  • Mfr. Model # 05028032003
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item TORX Plus(R) Screwdriver
  • Finish Matte
  • Handle Design Ergonomic w/Antiroll
  • Shank Length 2-1/4"
  • Overall Length 5-3/8"
  • Shank Shape Round
  • Tip Size 8 IP
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list