SCREWDRIVER TORX PLUS 25 IPX4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX PLUS 25 IPX4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05028037003
  • Mfr. Model # 05028037003
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.895 lbs

Technical Specs

  • Handle Design Ergonomic w/Antiroll
  • Overall Length 8-3/8"
  • Finish Matte
  • Item TORX Plus(R) Screwdriver
  • Shank Length 4"
  • Shank Shape Round
  • Tip Size 25 IP
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list