SCREWDRIVER TORX PLUS 10 IPX3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX PLUS 10 IPX3-1/4

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05028034003
  • Mfr. Model # 05028034003
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.384 lbs

Technical Specs

  • Finish Matte
  • Item TORX Plus(R) Screwdriver
  • Shank Length 3-1/4"
  • Handle Design Ergonomic w/Antiroll
  • Overall Length 6-3/8"
  • Shank Shape Round
  • Tip Size 10 IP
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Star/Torx(R)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list