SCREWDRIVER TORX 40T SIZE INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX 40T SIZE INSULATED

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL02707
  • Mfr. Model # 02707
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 213
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Matte
  • Features Category C
  • Overall Length 8-17/64"
  • Item Screwdriver
  • Handle Design Engineers Grip
  • Shank Shape Cylindrical
  • Shank Length 3-35/64"
  • Tip Size T40
  • Standards IEC 60900
  • Shank Material Nylon, Steel
  • Handle Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list