SCREWDRIVER TORX 25T SIZE INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORX 25T SIZE INSULATED

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL02705
  • Mfr. Model # 02705
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 213
  • Shipping Weight 0.17 lbs

Technical Specs

  • Features Category C
  • Finish Matte
  • Item Screwdriver
  • Handle Design Engineers Grip
  • Overall Length 7-3/64"
  • Shank Shape Cylindrical
  • Shank Length 2-9/16"
  • Tip Size T25
  • Standards IEC 60900
  • Handle Material Nylon
  • Shank Material Nylon, Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list