SCREWDRIVER TORQUE NM BLADE TX 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORQUE NM BLADE TX 25

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL108-25304
  • Mfr. Model # 108-25304
  • UNSPSC # 27111739
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Chrome-Molybdenum-Vanadium Steel
  • Overall Length 7-5/64"
  • Shank Length 6-11/16"
  • Shank Shape Hexagonal
  • Tip Size Torx(R) 25
  • Standards EN ISO 6789
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Tip Style Group Star/Torx(R)
  • Item Screwdriver Torque Nm Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list