SCREWDRIVER TORQUE NM BLADE PH 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORQUE NM BLADE PH 1

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL102-10204
  • Mfr. Model # 102-10204
  • UNSPSC # 27111739
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.1 lbs

Technical Specs

  • Overall Length 7-5/64"
  • Finish Chrome-Molybdenum-Vanadium Steel
  • Shank Length 6-11/16"
  • Shank Shape Hexagonal
  • Tip Size PH 1
  • Standards EN ISO 6789
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Tip Style Group Crosspoint/Phillips
  • Item Screwdriver Torque Nm Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list