Skip Content
SCREWDRIVER TORQUE NM BLADE 4.0X0.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER TORQUE NM BLADE 4.0X0.8

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL100-04304
  • Mfr. Model # 100-04304
  • UNSPSC # 27111739
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.1 lbs

Technical Specs

  • Overall Length 7-5/64"
  • Shank Length 6-11/16"
  • Finish Chrome-Molybdenum-Vanadium Steel
  • Tip Size 4.0 mm x 0.8 mm
  • Shank Shape Hexagonal
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Tip Style Group Slotted
  • Standards EN ISO 6789
  • Item Screwdriver Torque Nm Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list