Skip Content
SCREWDRIVER TORQUE NM BLADE 1.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER TORQUE NM BLADE 1.5MM

FELO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEL104-01504
  • Mfr. Model # 104-01504
  • UNSPSC # 27111739
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Chrome-Molybdenum-Vanadium Steel
  • Overall Length 7-5/64"
  • Shank Length 6-11/16"
  • Shank Shape Hexagonal
  • Tip Size 1.5 mm Hex
  • Standards EN ISO 6789
  • Tip Style Group Hex
  • Shank Material Chrome-Molybdenum-Vanadium Steel
  • Item Screwdriver Torque Nm Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list