Discontinued with Replacement
SCREWDRIVER TORQUE ELEC 17IN-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORQUE ELEC 17IN-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAF4
  • Mfr. Model # 6PAF4
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 84
  • Shipping Weight 1.31 lbs
Suggested Replacement Product
SCREWDRIVER TORQUE ELEC 17IN-LBS

Your Price: NA

Product Details

Drive size: 1/4". Reset type automatic click-over. Housing material CR-V steel. Grip type anti-slip handle. Meets/exceeds ISO 6789, CE, NIST, AIST. Includes calibration certificate, blow mold case, (1) AAA battery.

Technical Specs

  • Accuracy +/-2.5% CW, +/-3.5% CCW
  • Includes Blow Mold Case, (1) AAA Battery
  • Item Torque Screwdriver
  • Housing Material CR-V Steel
  • Drive Size 1/4"
  • Rotation CW/CCW
  • Overall Length 8"
  • Primary Scale Range 0.88 - 17.7 in.-lbs.
  • Primary Scale Increments 0.01 in.-lbs.
  • Torque Measurement Type Inch-Pound
  • Min. Number of Cycles 5000
  • Calibration Certificate Included Yes
  • Torque Setting Adjustable
  • Standards ISO 6789, CE, NIST, AIST

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list