Skip Content
SCREWDRIVER TORQUE 3/8IN SQ DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORQUE 3/8IN SQ DR

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI1502TP1
  • Mfr. Model # 1502TP1
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Torky pre-set wrench, 3/8 inch male square drive. Torque range: 20 - 170 in-lb. Operates bi-directionally. Accuracy: +/-6% of indicated value, CW, from 20% to 100% of full scale.

Technical Specs

  • Torque Measurement Type Inch-Pound
  • Accuracy +/- 6% of Torque Reading CW @ 20-100% Of Full Scale
  • Includes 3/8" Square Drive
  • Housing Material Aluminum
  • Rotation CW
  • Min. Number of Cycles 5000
  • Item Torque Screwdriver
  • Primary Scale Range 20 - 170 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list