Skip Content
SCREWDRIVER TORQUE 1/4IN SQ DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER TORQUE 1/4IN SQ DR

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI1501TP1
  • Mfr. Model # 1501TP1
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Torky pre-set wrench, 1/4 inch male square drive. Torque range: 20 - 170 in-lb. Operates bi-directionally. Accuracy: +/-6% of indicated value, CW, from 20% to 100% of full scale.

Technical Specs

  • Torque Measurement Type Inch-Pound
  • Includes 1/4" Square Drive
  • Rotation CW
  • Primary Scale Range 20 - 170 in.-lb.
  • Accuracy +/- 6% of Torque Reading CW @ 20-100% Of Full Scale
  • Housing Material Aluminum
  • Item Torque Screwdriver
  • Min. Number of Cycles 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list