SCREWDRIVER TORK 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TORK 27

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDT27
  • Mfr. Model # SDT27
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 90
  • Shipping Weight 0.215 lbs

Product Details

Tork screwdriver. Shank size T27. Blade length 5-1/2 inches. Overall length 9-3/4 inches.

Technical Specs

  • Item Torks Screwdriver
  • Overall Length 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list