SCREWDRIVER TOOL CASE MED W/TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER TOOL CASE MED W/TO

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLTCMB150ST
  • Mfr. Model # TCMB150ST
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 5
  • Shipping Weight 13.12 lbs

Product Details

Contains (23) individual hand tools, WP25 Weller(R) 25 W soldering iron, 24 Series 99(R) interchangeable screwdriver/nutdriver blades and handles, XL75 offset ratchet screwdriver set, measuring tape and solder. Sizes: 17-3/4" x 12-5/8" x 4-3/4".

Technical Specs

  • Includes Black Polyethylene Case, Screwdrivers, Soldering Iron, Pliers
  • Item Electronics Tool Set
  • Number of Pieces 51
  • Tool Storage Type Included Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list