SCREWDRIVER TOOL CASE LG W/TOO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER TOOL CASE LG W/TOO

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLTCMB100ST
  • Mfr. Model # TCMB100ST
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 5
  • Shipping Weight 24.3 lbs

Product Details

95 piece electronic tool kit. Inc: 53 hand tools, 31 Series 99(R) interchangeable screwdriver/nutdriver blades & handles, 2 specialized screwdriver/nutdriver kits, 3-panel hinged tool pallet in lid & a pallet in bottom. Size: 17-3/4 x 12-5/8 x 5-3/4 in.

Technical Specs

  • Number of Pieces 85
  • Item General Hand Tool Kit
  • Includes Screwdrivers, Nut drivers, Pliers
  • Tool Storage Type Included Case
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list