Skip Content
SCREWDRIVER SQUARE SHANK 3/8INX8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SQUARE SHANK 3/8INX8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDS732
  • Mfr. Model # SDS732
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.63 lbs

Product Details

Square shank slotted screwdriver. Shank size 3/8 inch. Blade length 8 inches. Overall length 13-1/4 inches.

Technical Specs

  • Tip Size 3/8"
  • Shank Shape Square Shank
  • Shank Length 8"
  • Overall Length 13-1/4"
  • Item Slotted Screwdriver
  • Tip Style Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List