Skip Content
SCREWDRIVER SQUARE SHANK 1/4INX4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SQUARE SHANK 1/4INX4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDS730
  • Mfr. Model # SDS730
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.22 lbs

Product Details

Square shank slotted screwdriver. Shank size 1/4 inch. Blade length 4 inches. Overall length 8-1/4 inches.

Technical Specs

  • Shank Shape Square Shank
  • Tip Size 1/4"
  • Item Slotted Screwdriver
  • Shank Length 4"
  • Overall Length 8-1/4"
  • Tip Style Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list