SCREWDRIVER SQUARE,S3 TIP,8 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SQUARE,S3 TIP,8 1/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2RDP6
  • Mfr. Model # 2RDP6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Finish Chrome w/Black Tip
  • Item Square Screwdriver
  • Overall Length 8-1/4"
  • Handle Design Cushion Grip
  • Tip Size #3
  • Shank Shape Round
  • Shank Length 4"
  • Standards ANSI
  • Handle Material Acetate w/Cushion Grip
  • Shank Material SVCM Alloy Steel
  • Tip Style Group Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Soft Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list