SCREWDRIVER SQUARE #3X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER SQUARE #3X6

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA032072
  • Mfr. Model # 032072
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 9
  • Shipping Weight 0.34 lbs

Product Details

Stainless steel square tip screwdriver, #3 size.

Technical Specs

  • Item Screwdriver
  • Finish Chrome
  • Shank Length 6"
  • Handle Design Ergonomic w/Antiroll
  • Shank Shape Round
  • Tip Size #3
  • Overall Length 10-1/2"
  • Handle Material Multicomponent
  • Tip Style Group Square
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list