SCREWDRIVER SQUARE #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SQUARE #3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSDR113
  • Mfr. Model # SDR113
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 89
  • Shipping Weight 0.42 lbs

Product Details

Square drive screwdriver. Shank size #3. Blade length 7-5/8 inches. Overall length 12-1/2 inches.

Technical Specs

  • Item Square Drive Screwdriver
  • Overall Length 12-1/2"
  • Shank Length 7-5/8"
  • Tip Size No. 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list