SCREWDRIVER SQUARE #3 X 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SQUARE #3 X 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSR34R
  • Mfr. Model # SR34R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.25 lbs

Product Details

Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Item Contractor Series Screwdriver
  • Shank Length 4"
  • Tip Size #3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list