Skip Content
SCREWDRIVER SQUARE #2X 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER SQUARE #2X 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSR24R
  • Mfr. Model # SR24R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.24 lbs

Product Details

Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Item Contractor Series Screwdriver
  • Shank Length 4"
  • Tip Style Square
  • Tip Size #2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list