!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER SQUARE #2X5

SCREWDRIVER SQUARE #2X5

PROTO

SCREWDRIVER SQUARE #2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SQUARE #2X5

SCREWDRIVER SQUARE #2X5

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTS0205R
  • Mfr. Model # JS0205R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.15 lbs

Product Details

Square round shank screwdriver. Tip size: #2. Overall length: 9-1/4".

Technical Specs

  • Item Screwdriver
  • Tip Style Square Recess
  • Overall Length 9-1/4"
  • Non-Sparking No
  • Insulated No
  • Tether Ready No
  • Shank Coating Chrome
  • Shank Length 5"
  • Shank Shape Round
  • For Fastener Size 3/8 in
  • Handle Length 5 1/2 in
  • Replaceable Shank No
  • Tip Size No. 2
  • Grip Style Plain
  • ESD Safe No
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Tip Finish Black Oxide
  • Shank Finish Chrome
  • Shank Material Alloy Tool Steel
  • Magnetized Tip No
  • Handle Colour Black, Yellow
  • Handle Material Multi-Component
  • Standards ASME B107.15

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list