Skip Content
SCREWDRIVER SPD SLOTTED 3/16X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER SPD SLOTTED 3/16X6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSSS36R
  • Mfr. Model # SSS36R
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.22 lbs

Product Details

Acetate handles with rubber grips. Tip type printed on handle end for quick identification. Blades are SVCM55 modified S2 steel.

Technical Specs

  • Item Contractor Series Speed Screwdriver
  • Shank Length 6"
  • Tip Size 3/16"
  • Tip Style Speed Slotted
  • Features Rotating Action Speeds Insertion of Fasteners, Precision Ground Tips, High Quality Acetate Handle with Rubber Comfort Grip, Handle Ends Marked with Size and Type for Easy Identification
  • Handle Design Comfort Grips
  • Handle Material Acetate
  • Shank Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list